Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brother label tape cassette for labellers

Labelling tape for Brother
LBLTPE-(F.LBLR-BROTHER)-WHTE-9MM

Art.-no. 0696005109

EAN 4065233101760

-,--
price per selected packing unit
| Individual prices for customers after login
Brother label tape cassette for labellers

Art.-no. 0696005109

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Laminated universal tape for indoor and outdoor use
  • Extremely durable and resilient

  • Waterproof, light-resistant, resistant to most chemicals and temperature-resistant due to its 6 layers and lamination

  • Very well suited for industry as well as for the office, hobbies, home and garden

  • Available in different tape widths and colours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particular applications in industry for labelling connections and cables as well as for office applications (folders, storage racks, shelf systems, door signs, name plates, drawers), hobby applications (sewing utensils, handicrafts, tools), home and garden (letterboxes, bell signs, workshops, fuse boxes, garden equipment, canned food, lunchboxes), industry (switch cabinets, fuse boxes, electrical boxes, light switches, sockets, pipes, shelves, logistics systems)

Width of band

9 mm

Length of tape

8 m

Colour of tape

White

Lettering colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Brother P-Touch E110 labeller

LBL-SORT-BROTH-PT-E110

Portable labeller for labelling connections and cables etc.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information