Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Broom, soft bristles

Broom with soft bristles VIKAN
BSN-WEICH-L610MM-ROT

Art.-no. 1951502729

EAN 4065232869197

-,--
price per selected packing unit
| Individual prices for customers after login
Broom, soft bristles

Art.-no. 1951502729

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Broom with soft filaments, ideal for removing all types of loose dirt.

FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully coloured and available in different colours


Different colours reduce the risk of cross contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for effectively removing all kinds of fine dirt in dry areas, e.g. flour, starch, chocolate, etc.

Colour

Red

Material

Polypropylene/ stainless steel

Material of bristles

PES - Polyester

Length

610 mm

Width

65 mm

Height

125 mm

Length of bristles

58 mm

Min./max. temperature resistance

-20 to 100 °C

Product weight (per item)

0.770 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ergonomic aluminium handle

ALUHNDL-ERGON-BLUE

Extremely robust and ergonomic handle with rounded tip
Ergonomic aluminium handle

ALUHNDL-ERGON-RED

Extremely robust and ergonomic handle with rounded tip
Ergonomic aluminium handle

ALUHNDL-ERGON-GREEN

Extremely robust and ergonomic handle with rounded tip
Ergonomic aluminium handle

ALUHNDL-ERGON-WHITE

Extremely robust and ergonomic handle with rounded tip
Ergonomic aluminium handle

ALUHNDL-ERGON-YELLOW

Extremely robust and ergonomic handle with rounded tip
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information