Bricklayers' line, polypropylene
Bricklayers' line, polypropylene
BRCKLRSTRNG-D5,0MM-L100M-295KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Light-stabilised
Only for use as a guide line! Not suitable for continuous strain.
Datasheets(X)
Length | 100 m |
Colour | White |
Diameter (Ø) | 5 mm |
Max. loading weight | 400 kg |
Max. temperature resistance | 80 °C |
Material | PP - Polypropylene |