Bricklayers' line, polypropylene
Bricklayers' line, polypropylene
BRCKLRSTRNG-D1,7MM-L50M-40KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Light-stabilised
Only for use as a guide line! Not suitable for continuous strain.
Datasheets(X)
Length | 50 m |
Colour | Red |
Diameter (Ø) | 1.7 mm |
Max. loading weight | 40 kg |
Max. temperature resistance | 80 °C |
Material | PP - Polypropylene |