Bricklayer cord, polyethylene
Bricklayer line polyethylene
BRCKLRSTRNG-D1,7MM-L50M-30KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- UV stabilised
Only for use as a guide line! Not suitable for continuous strain.
Length | 50 m |
Colour | Green |
Diameter (Ø) | 1.7 mm |
Max. loading weight | 30 kg |
Max. temperature resistance | 70 °C |
Material | PE - Polyethylene |
Datasheets (0)
Certificates/
Documents