Brick and tile drill bit
Brick and tile drill bits
DRL-BRCK/TLE-D10-L120-WL80MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/54751.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the cemented carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slipping in the drill chuck
Please note: Use drill bits only in rotating mode!
Datasheets(X)
The hardest ceramic, tiles, porcelain stoneware, bricks and high-fired clay up to scratch hardness 9
Notes on use
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600–1500 rpm
Diameter (Ø) | 10 mm |
Length | 120 mm |
Working length | 80 mm |
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Tool holding device | Cylinder shank |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!