Brazing solder no. 5 DIN EN 1044, ISO 3677, B-Cu89PAg
Brazing solder no. 5
SLDR-NO2-(L-AG5P)-1KG-D2
Art.-no. 098755
EAN 4011231918954
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For brazing of copper pipes in refrigeration and air-conditioning technology
- Working temperature: 710°C
- Melting range: 650–810°C
Does not contain flux.
Datasheets(X)
Wire diameter x length | 2.0 x 500 mm |
Weight of content | 1 kg |
Min./max. melting temperature | 650 to 810 °C |
Ag composition of the brazing solder (weight-%) | 5 % |
Cu composition of the brazing solder (weight-%) | 89 % |
P composition of the brazing solder (weight-%) | 6 % |
DIN | 8513 |
ISO | 3677 |
Material designation | B-Cu89PAg |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 2.0 mm |
Min. melting temperature | 650 °C |
Max. melting temperature | 810 °C |
Contains flux | No |
Working temperature | 710 °C |
Product weight (per item) | 1050.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!