Brazing solder no. 15 DIN EN 1044, ISO 3677, B-Cu80AgP
Brazing solder no. 15
SLDR-NO15-(L-AG15P)-1KG-D2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For brazing of copper pipes in refrigeration and air-conditioning technology
- Working temperature: 710°C
- Melting range: 650-800°C
Does not contain flux.
Datasheets(X)
Wire diameter x length | 2.0 x 500 mm |
Weight of content | 1 kg |
Min./max. melting temperature | 650 to 800 °C |
Ag composition of the brazing solder (weight-%) | 15 % |
Cu composition of the brazing solder (weight-%) | 80 % |
P composition of the brazing solder (weight-%) | 5 % |
DIN | 8513 |
ISO | 3677 |
Material designation | B-Cu80AgP |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 2 mm |
Min. melting temperature | 650 °C |
Max. melting temperature | 800 °C |
Contains flux | No |
Working temperature | 710 °C |
Product weight (per item) | 1048 g |