Brass, metric lock nut in accordance with EN 60423 for EMC cable glands
Lock nut metric brass EMC with cutting edges
NUT-HEX-BRS-(E2J)-EMC-WS24-M20X1,5
Art.-no. 0967771020
EAN 4065746747356
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Greater resistance to vibration
- Made in Germany
Datasheets(X)
For safe mounting of EMC cable glands
Connection thread | M20 x 1.5 |
Thread length (metric thread) | 3 mm |
Width across flats | 24 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |