Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brass, metric lock nut in accordance with EN 60423 for EMC cable glands

Lock nut metric brass EMC with cutting edges
NUT-HEX-BRS-(E2J)-EMC-WS19-M16X1,5

Art.-no. 0967771016

EAN 4065746747318

-,--
price per selected packing unit
| Individual prices for customers after login
Brass, metric lock nut in accordance with EN 60423 for EMC cable glands

Art.-no. 0967771016

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With cutting edges for cutting through paint layers/powder coatings for optimum contact during equipotential bonding
  • Greater resistance to vibration

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For safe mounting of EMC cable glands

Connection thread

M16 x 1.5

Thread length (metric thread)

2.8 m

Width across flats

19 mm

Min./max. temperature conditions

-60 to 200 °C

Material

Brass

Surface

Nickel plated

Min. temperature conditions

-60 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information