Brass cable gland, EMC long thread
Cable gland, metric, MS, EMC/long thread
CBLGLND-EMV-M16X1,5/L-WS17-5-9MM
Art.-no. 0967821128
EAN 4061975684837
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread | M16 x 1.5 |
Min./max. cable diameter | 5-9 mm |
Thread length (metric thread) | 10 mm |
Width across flats (SW) | 17 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | Brass |
Surface | Nickel plated |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Material of sealing ring for the connection thread | Nitrile natural rubber NBR |
Material of lamellar insert | PA 6 V-2 - Polyamide 6 V-2 |