Brass brazing solder no. 95 F
Brass brazing solder no. 95 F
SLDR-NO95F-(L-CUZN40)-2,5KG-D2,5
Art.-no. 09875952
EAN 4011231919067
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For brazing/braze welding of copper, nickel, steel and for the welding of brass and bronze
- Working temperature: 900°C
- Melting range: 890–900°C
Datasheets(X)
Wire diameter x length | 2.5 x 500 mm |
Weight of content | 2.5 kg |
Min./max. melting temperature | 890 to 900 °C |
Cu composition of the brazing solder (weight-%) | 61 % |
DIN | 8513 |
ISO | 3677 |
Material designation | B-Cu60Zn(Si)(Mn) |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 2.5 mm |
Min. melting temperature | 890 °C |
Max. melting temperature | 900 °C |
Contains flux | Yes |
Working temperature | 900 °C |
Product weight (per item) | 2592.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!