Brass anchor
Brass anchor
DWL-BRS-M8-10X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Knurled surface for good grip
- Screwing a screw/threaded rod with a metric thread causes the anchor to expand and anchor to the substrate
- Corrosion-resistant
- Low anchoring depth
- Small edge and axial clearances
- Suitable for push-through and cotter-pin installation
- Can be applied without setting tools

Drill the hole

Clean the drill hole

Knock in anchor until flush

Mount component
- For secondary fastening indoors and outdoors
- For fastening components to concrete and solid brick
- For spaced mounting in conjunction with a threaded rod
Internal diameter | 8 mm |
Anchor length (l) | 30 mm |
Embedding depth (h s) | 30 mm |
Drill hole depth (t) | 35 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Centre-to-centre distance (a) | 80 mm |
Edge clearance (a r) | 80 mm |
Minimum component thickness (d) | 70 mm |
Hole diameter in component (d Bau) | 8.5 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Outer diameter | 10 mm |
Performance data | ||||||||
Anchor diameter [mm] | M4 | M5 | M6 | M8 | M10 | M12 | ||
Recommended Tensile load | Concrete ≥ C20/25 | Frec. [kN] | 0,45 | 1,00 | 1,40 | 1,90 | 2,50 | 3,45 |
Solid brick | 0,40 | 0,70 | 1,10 | 1,40 | 1,65 | 2,00 | ||
Solid sand-lime brick | 0,40 | 0,75 | 1,20 | 1,50 | 1,75 | 2,40 | ||
Recommended transverse load | Concrete ≥ C20/25 | Frec. [kN] | 0,40 | 0,90 | 1,20 | 1,90 | 2,50 | 3,50 |
Solid brick | 0,35 | 0,65 | 1,00 | 1,40 | 1,65 | 2,00 | ||
Solid sand-lime brick | 0,35 | 0,65 | 1,00 | 1,50 | 1,75 | 2,40 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt