Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Branch connector non-detachable For branch connections in any desired position

Junction connector, non-detachable
JUNCCON-WHITE-(0,75-2,5SMM)

Art.-no. 05555641
EAN 4011231456173
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
Simple to use - only combination pliers required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle electrics

Min./max. wire cross section

0.75-2.5 mm²

Colour

White

Max. nominal voltage

600 V/DC

Max. temperature conditions

105 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
For gripping, holding and cutting hard and soft wires and cables