Branch connector non-detachable For branch connections in any desired position
Junction connector, non-detachable
JUNCCON-RED-(0,5-1,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple to use - only combination pliers required
Datasheets(X)
Vehicle electrics
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Max. nominal voltage | 600 V/DC |
Max. temperature conditions | 105 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!