Branch connector detachable For branch connections in any desired position
Branch connector, detachable
TABCON-INSULATED-F.0555953-(4.0-6.0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely easy to use
Crimping tool for insulated cable connectors are all that are needed
Datasheets(X)
Vehicle electrics
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Max. nominal voltage | 300 V/DC |
Max. temperature conditions | 105 °C |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!