Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Branch connector detachable For branch connections in any desired position

Branch connector, detachable
TABCON-INSULATED-F.0555951-(0,5-1,5SMM)

Art.-no. 05559511
EAN 4011231457507
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
Extremely easy to use


Crimping tool for insulated cable connectors are all that are needed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle electrics

Min./max. wire cross section

0.5-1.5 mm²

Colour

Red

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Max. nominal voltage

300 V/DC

Max. temperature conditions

105 °C

Material

Plastic

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials