Branch connector detachable For branch connections in any desired position
Branch connector, detachable
JUNCCON-REMOVEABLE-RED-(0,5-0,75SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple to use - only combination pliers required
Datasheets(X)
Vehicle electrics
Min./max. wire cross section | 0.5-0.75 mm² |
Colour | Red |
Max. nominal voltage | 300 V/DC |
Max. temperature conditions | 105 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!