Braking hinge set For metal frames
Brake band set for metal frames
HING-SET-F-METAL-FRAM-W-BRAKE-FUNCT-D15
Art.-no. 0686310201
EAN 4062856644018
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Prevents the door from opening and closing independently
- The conical structure of the bearing achieves the braking effect
- The tare weight of the door leaf determines the braking effect
- Hinges must be used in pairs
- Maintenance-free
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Suitable for | Rebated interior doors, Rebated toilet and bathroom doors |
Material | Steel |
Surface | Nickel plated |
Roll diameter | 15 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 30 kg |
Load capacity with 3 hinges | 45 kg |
Min./max. flashover strength | 15-22 mm |
Suitable for min./max. door width | 610-860 mm |
Sliding bearing | Yes |
