Brake protector paste 1400
Brake protection paste 1400
BRKPAST-PROTECTION-1400-TUBE-3G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- High compressive strength ensures easy movement and minimum wear
- Prevents corrosion, seizing and burning
- High ceramic content
- Ensures uniform loosening of screw connections
- Does not contain any metallic pigments and is free from MoS2 as well as additives containing sulphur
- Non-toxic
- Silicone and metal-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for moving brake parts (not suitable for friction surfaces or bearing lubrication)
Prior to application, remove dirt from the respective surface with a wire brush or a cleaner. Then use a brush to apply a thin and even coat of brake protector. Do not apply like grease.
Contents | 2.38 ml |
Weight of content | 3 g |
Colour | Light grey (bright grey) |
Smell/fragrance | Characteristic |
Chemical basis | Mixed synthetic mineral oil |
Shelf life from production | 24 Month |
Density | 1.26 g/cm³ |
AOX-free | Yes |
Silicone-free | Yes |
Metal-free | Yes |
Datasheets (1)
Services und Systeme rund ums Produkt