Brake piston resetting device
Brake piston reset device
BRAKE PISTON RESTORE
Art.-no. 1952001208
EAN 4250158111233
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions of the rear locking jaws
Width 100 mm, height 60 mm, thickness 7.5 mm
Datasheets(X)
Width | 100 mm |
Height | 60 mm |
Max. blade thickness | 7.5 mm |
Product weight (per item) | 1600.000 g |