Brake piston press
Brake piston press
BRKCYL-SPRTL-250MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool for gently spreading the brake pistons of hydraulic brakes
- Long version for efficient power transmission
- Ergonomic depressed centre
- Tapered head shape
- Non-slip handle for safe working even with oily hands
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Length | 250 mm |
Material | Hardened steel |
Surface | Nickel plated |
Material of handle | Plastic |
Width | 31 mm |
Thickness | 1 mm |
Product weight (per item) | 201 g |