Brake pipe nipple, type PF
Brake line nipple, type PF
BRKPIPNPL-E-PIPD4,75-WS13-(1/2IN-20UNF)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type PF |
Suitable for pipe external diameter | 4.75 mm |
Thread type | UNF |
Nominal diameter (d1) | 1/2 in |
Internal diameter (d2) | 5 mm |
Width across flats (s) | 13 mm |
Length (L) | 18 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Peugeot |