Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brake pipe nipple, type B

Brake line nipple, type B
BRKPIPNPL-E-PIPD6,0-WS12-M12X1

Art.-no. 0889509
EAN 4011231818391
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
Type description

Type B

Suitable for pipe external diameter

6 mm

Thread type x nominal diameter x pitch

M12 x 1

Thread type

Metric thread

Nominal diameter (d1)

12 mm

Pitch

1 mm

Internal diameter (d2)

6 mm

Width across flats (s)

12 mm

Length (L)

18 mm

DIN flange

E

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Audi
Ford
Saab
Toyota
Volvo
Volkswagen

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information