Brake pipe nipple, type B
Brake line nipple, type B
BRKPIPNPL-E-PIPD6,0-WS12-M12X1
Art.-no. 0889509
EAN 4011231818391
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type B |
Suitable for pipe external diameter | 6.00 mm |
Thread type x nominal diameter x pitch | M12 x 1 |
Thread type | Metric thread |
Nominal diameter (d1) | 12 mm |
Pitch | 1 mm |
Internal diameter (d2) | 6.00 mm |
Width across flats (s) | 12 mm |
Length (L) | 18 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Audi, Ford, Saab, Toyota, Volvo, Volkswagen |
