Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brake pipe extension, type ODD

Brake line extension, type ODD
BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1

Art.-no. 0889522
EAN 4011231818490
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
Type description

ODD

Thread type x nominal diameter x pitch

M10 x 1

Thread type

Metric thread

Pitch

1 mm

Internal diameter (d2)

3.50 mm

Width across flats (s)

14 mm

Nominal diameter (d1)

10 mm

Length (L)

24 mm

DIN flange

E

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information