Brake pipe extension, type ODD
Brake line extension, type ODD
BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1
Art.-no. 0889522
EAN 4011231818490
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | ODD |
Thread type x nominal diameter x pitch | M10 x 1 |
Thread type | Metric thread |
Pitch | 1 mm |
Internal diameter (d2) | 3.50 mm |
Width across flats (s) | 14 mm |
Nominal diameter (d1) | 10 mm |
Length (L) | 24 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
