Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brake paste

Brake protection paste 5.5 g
BRKPAST-SACHET-5,5G

Art.-no. 08931105
EAN 4011231833011
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
Highly pressure-resistant, very adhesive lubricant

Silver-coloured and very adhesive mineral oil-based paste with inorganic thickeners and solid lubricants based on soft metals, which guarantees excellent corrosion protection.



  • Ensures good sliding properties even under the highest compressive loads

  • Prevents corrosion, seizing, burning on

  • Insensitive to high temperatures, this ensures a high level of wear protection and a long-term lubricating effect

  • Excellent resistance to oxidation and ageing

  • Free of silicone, MoS2 and lead
Notice

Application temperature as grease paste: -20°C to +160°C

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For lubricating heavy-duty plain bearings, especially in the steel/metal material combination. Prevents the seizure of metallic objects such as screw joints, rods, pins and flanges that are exposed to high temperatures, friction corrosion and aggressive media. The product is used as an assembly paste and corrosion protection for disc brake callipers. Has no effect on ABS sensors.

Instructions

Apply the product to the pre-cleaned surface with a spatula, brush or lint-free cloth.

Weight of content

5.5 g

Container

Display box

Colour

Silver coloured

Smell/fragrance

Oil

Chemical basis

Aluminium-copper

Shelf life from production

36 Month

Density

1.1 g/cm³

Min. flashing point

200 °C

AOX-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information