Brake line nipple, type L
Brake line nipple, type L
BRKPIPNPL-F-PIPD4,75-WS10-M10X1,25
Art.-no. 0889506
EAN 4011231818339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type L |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M10 x 1.25 |
Thread type | Metric thread |
Nominal diameter (d1) | 10 mm |
Pitch | 1.25 mm |
Internal diameter (d2) | 5.00 mm |
Width across flats (s) | 10 mm |
Length (L) | 19.5 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Autobianci, Dacia, Fiat, Lada, Lancia, Zastava |
