Brake line nipple, type H
Brake line nipple, type H
BRKPIPNPL-E-PIPD4,75-WS14-(3/8IN-24UNF)
Art.-no. 0889507
EAN 4011231818353
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type H |
Suitable for pipe external diameter | 4.75 mm |
Thread type | UNF |
Nominal diameter (d1) | 3/8 in |
Internal diameter (d2) | 5.00 mm |
Width across flats (s) | 14 mm |
Length (L) | 17.5 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Austin, Citroen, Fiat, Morri, Peugeot, Saab, Vauxhall, Volvo |
