Brake line nipple, type F
Brake line nipple, type F
BRKPIPNPL-F-PIPD4,75-WS11-(3/8IN-24UNF)
Art.-no. 0889503
EAN 4011231818278
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type F |
Suitable for pipe external diameter | 4.75 mm |
Thread type | UNF |
Nominal diameter (d1) | 3/8 in |
Internal diameter (d2) | 5.00 mm |
Width across flats (s) | 11 mm |
Length (L) | 21 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Austin, Morri, Peugeot, Renault, Saab, Talbot, Vauxhall, Volvo |
