Brake line nipple, type D
Brake line nipple, type D
BRKPIPNPL-E-PIPD4,75-WS10-M10X1
Art.-no. 0889501
EAN 4011231818230
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type D |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M10 x 1 |
Thread type | Metric thread |
Nominal diameter (d1) | 10 mm |
Pitch | 1 mm |
Internal diameter (d2) | 5.00 mm |
Width across flats (s) | 10 mm |
Length (L) | 16.7 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Alfa Romeo, Audi, Daewoo, Daihatsu, Hyundai, Kia, Nissan, Opel/Vauxhall, Skoda, Toyota, Vauxhall, Volkswagen, Wartburg |
