Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brake line nipple, type B 5.0

Brake line nipple, type B 5.0
BRKPIPNPL-F-PIPD4,75-WS12-M12X1

Art.-no. 0889508
EAN 4011231818377
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
Type description

Type B 5.0

Suitable for pipe external diameter

4.75 mm

Thread type x nominal diameter x pitch

M12 x 1

Thread type

Metric thread

Nominal diameter (d1)

12 mm

Pitch

1 mm

Internal diameter (d2)

5 mm

Width across flats (s)

12 mm

Length (L)

20 mm

DIN flange

F

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Alfa Romeo
Audi
Austin
BMW
Chevrolet
Citroen
Daewoo
Fiat
Ford
Honda
Kia
Mazda
Nissan
Opel/Vauxhall
Peugeot
Renault
Saab
Seat
Skoda
Suzuki
Volvo
Volkswagen

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information