Brake line nipple, type B 5.0
Brake line nipple, type B 5.0
BRKPIPNPL-F-PIPD4,75-WS12-M12X1
Art.-no. 0889508
EAN 4011231818377
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type description | Type B 5.0 |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M12 x 1 |
Thread type | Metric thread |
Nominal diameter (d1) | 12 mm |
Pitch | 1 mm |
Internal diameter (d2) | 5.00 mm |
Width across flats (s) | 12 mm |
Length (L) | 20 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Alfa Romeo, Audi, Austin, BMW, Chevrolet, Citroen, Daewoo, Fiat, Ford, Honda, Kia, Mazda, Nissan, Opel/Vauxhall, Peugeot, Renault, Saab, Seat, Skoda, Suzuki, Volvo, Volkswagen |
