Brake line flare nut wrench For brake line screw connections on front and rear axles
Open brake line wrench
OFFENE DOPPEL-6KT.-RINGSCHL 612N-11
Art.-no.
1952000676
EAN 4000896129133
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Straight type for actuating brake line/brake hose screw connection on front axles.
- Angled type for safe actuation of brake line screw connections on wheel brake cylinder past the rotating edge of the anchor plate.
- No slippage
- Reinforced construction
- Straight, slotted/with hexagon
- Chrome vanadium
- Chrome-plated surface
Product information
Datasheets(X)
Length | 180 mm |
Width across flats | 11 mm |
Surface | Chrome plated |