Brake disc puller DE 1 for commercial vehicles For DAF, Renault and Volvo
Brake disc puller for DAF, Renault, Volvo
PULR-BRAKE-DISC-PULLER-(DE1)
Art.-no. 1952001517
EAN 4065746609357
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves a significant amount of time as can be operated by the technician
- Suitable for all types of floating brake discs on buses, lorries and industrial vehicles
- No need to use striking tools that can cause damage or injury
- No further manual manipulation or use of impact blocks or other heavy equipment required
- Universal use on many brake discs and maximum variability thanks to 2 adjustable hydraulic cylinders
Supplied with hydraulic pump and hydraulic cylinder thus directly ready for operation
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Cylinder stroke (10) | 41 mm |
Lifting capacity (20) | 14000 kg |
Hose length (21) | 1000 mm |
Max. pressure (31) | 700 bar |
Length (40) | 470 mm |
Width (50) | 300 mm |
Height (60) | 500 mm |
Product weight (per item) (70) | 37000.000 g |