Brake cleaner
Brake cleaner
BRKCLNR-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
High degree of material compatibility with paints, plastics, seals and rubber
AOX- and silicone-free
Do not spray on hot components. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be tested on an invisible area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.
Contents | 5 l |
Container | Canister |
Smell/fragrance | Characteristic |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.714 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!