Brake calliper trolley BT 1 universal for commercial vehicles
Brake caliper trolley
BRKCALTR-(BT1)
Art.-no. 1952001515
EAN 4065746609364
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves a significant amount of time as can be operated by the technician
- Compact design means very good manoeuvrability in tight spaces
- For universal use, suitable for all types of trucks, buses, trailers and industrial vehicles
- No carrying of heavy loads necessary
Immediately ready for use, supplied with hydraulic pump and hydraulic cylinder
Datasheets(X)
Ideal for maintenance and service technicians as can be used directly on the vehicle
Load capacity (5) | 50 kg |
Cylinder stroke (6) | 200 mm |
Suitable for tyre size min./max (7) | 17.5-22.5 in |
Width (10) | 250 mm |
Height (20) | 700 mm |
Length (25) | 470 mm |
Product weight (per item) (40) | 35000.000 g |