Brake calliper socket wrench insert For MAN TGM/Atego 9 t
Brake calliper socket wrench socket, hex., E20
BRAKE CALLIPER SOCKET E20 MAN TGM
Art.-no. 1952001287
EAN 4250158153141
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drive | 30 mm |
Drive type | Outer hexagon |
Tip size | E20 |
Length | 40 mm |
Tip type | TX head |
Product weight (per item) | 180.000 g |
Suitable for vehicle manufacturer | MAN |