Brake calliper socket wrench insert For MAN TGA/Atego 12 t
Brake calliper socket wrench socket, hex., E24
BRAKE CALLIPER SOCKET E24 MAN TGA
Art.-no. 1952001288
EAN 4250158153158
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For disassembly and assembly of the brake calliper screws without having to remove the tie rod lever.
Product information
Datasheets(X)
Drive | 30 mm |
Drive type | Outer hexagon |
Tip size | E24 |
Length | 40 mm |
Tip type | TX head |
Product weight (per item) | 210.000 g |