Brake calliper reset socket, steel version
Brake calliper reset socket steel
BRKSAD-RST-INRT HEX WS 8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
SAF and KNORR brake callipers on commercial vehicles
Drive | 12 mm |
Drive type | Outer hexagon |
Tip size | 8 mm |
Tip type | Hexagon socket |
Product weight (per item) | 100 g |