Brake calliper impact wrench, 3/4-inch FOR COMMERCIAL VEHICLES, MAN TGM/TGL
Brake calliper impact wrench 3/4 inch TGM/TGL
E18-TX-SLOGGING-BRAKE-CAL.-WREN-3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Primarily for use on front and trailing axles of commercial vehicles
- Even the most stubborn fittings can be loosened with a hammer blow to the wrench end.
- Wrench is equipped with a 3/4-inch square drive, enabling tightening in accordance with manufacturer's specifications in combination with a torque wrench.
- Removing the tie rod lever is no longer required.
Observe laser-engraved torque conversion formula (required as lever extension depends on design).
Datasheets(X)
Length | 220 mm |
Suitable for vehicle type | MAN |
Product weight (per item) | 523 g |