Brake bleeding wrench set 5 pieces
Brake bleeder wrench set, 5 pieces
BREMS-ENTLUEFTUNGS-SCHLUESSEL 4968/5
Art.-no. 1952000663
EAN 4000896086535
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Curved and with depressed centre
- Hexagon on both ends, same width across flats sizes
Scope of delivery
One each of 7, 8, 9, 10 and 11 mm
Datasheets(X)
Replacement of wheel brake cylinders, main brake cylinders and line connections
Tip type | Hexagon socket |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Number of pieces | 5 PCS |
Design | Curved, Cranked |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units