Wire cup brush Braided steel with M14 connecting thread
Braided wire cup brush steel
CUPBRSH-AG-KNOTTED-ST-D65XM14MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient machining of large surfaces with high wear resistance thanks to clockwise braiding on the wire cup brush
- For direct use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- For optimal results, use on powerful angle grinders.
- Always wear safety goggles and protective gloves when working with machine brushes!
Notes on use (optimising brushing results) | ||||
Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates burr | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburr | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polish | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Datasheets(X)
- Removing slag, rust, scale, concrete residue
- Cleaning welding seams
- Removing varnish and paint
- Preparing metal surfaces before painting
- Metalworking workshops, welding companies, the automotive industry, shipbuilding/shipyards
Diameter (D) | 65 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.50 mm |
Number of braids | 18 PCS |
Material of wire | Steel |
Design | Hardened, braided clockwise |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 12500 rpm |
EN standard | 1083-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!