Brad nail, type WY
Steel zinc plated small head type WY
NL-BRAD-SMALHD-WY-(A2K)-1,2X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For DSK 1555, art. no. 0703 547 0
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 19 mm |
Head diameter | 1.7 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 5100000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |