Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Brad nail, type FN

Steel zinc plated type FN
NL-BRAD-FN-(A2K)-1,6X40

Art.-no. 048116 40
EAN 4024835755610

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of frames, skirting boards, door manufacture, staircase construction, cabinet manufacture, triangular mouldings and baseboards

Nominal diameter (d1)

1.6 mm

Length (l1)

40 mm

Head diameter

2.8 mm

Material

Steel

Surface

Zinc plated

Number per pallet

126000 PCS

Head type

Compressed head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information