Brad nail, type FN
Steel zinc plated type FN
NL-BRAD-FN-(A2K)-1,6X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fastening of frames, skirting boards, door manufacture, staircase construction, cabinet manufacture, triangular mouldings and baseboards
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 30 mm |
Head diameter | 2.8 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 1680000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |