Bracket with gauge size 80/100 mm, stepped
Pre-drilled bracket 80/100 stepped IVT
PDRL-HOLD-(F.PIPSYS-IVT)-80/100MM-STEP
Art.-no. 0878680055
EAN 4044448010920
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For soundproof fastening of two wall brackets with depth offset
- Choose between gauge sizes of 80 mm (e.g. washbasin with half-column) and 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 430 mm |
Width | 30 mm |
Thickness | 2 mm |
Step depth | 30 mm |