Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bracket with gauge size 120/150 mm, stepped with gauge size 120/150 mm, stepped

Pre-drilled bracket 120/150 straight IVT
BRKT-PRINETO-PDRL-SR-120/150MM

Art.-no. 0878680052

EAN 4044448010913

-,--
price per selected packing unit
| Individual prices for customers after login
Bracket with gauge size 120/150 mm, stepped with gauge size 120/150 mm, stepped

Art.-no. 0878680052

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For soundproof fastening of two wall brackets with depth offset

  • Choose between gauge sizes of 120 mm (e.g. kitchen sink) and 150 mm (e.g. exposed shower valves)

  • With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)

  • Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)

  • Material: Partially zinc-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length

480 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information