Bracket support type G
Bracket support type G
CNSL-SPRT-G-NUT/DWL-A2-96X300MM
Art.-no. 0683357014
EAN 4045727319253
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Concealed fastening for an attractive appearance
- Fits type G tray support
- Anchor variant for masonry
- Cage nut for wood wall
- Load group L50 (DIN 68874-1): can support an evenly distributed load of 50 kg per sqm, max. distance of shelf supports = 700 mm
Tilt adjustment
- The special anchor can be used to adjust the tilt separately
- Simple and neat set-up
Dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel |
Length | 300 mm |
Load capacity | 50 kg |
